Zoro Homepage

Jaw Coupling Hub, 2.109375" O.D.

  • Mfr # 68514470002

  • Zoro # G216035350


product price: $68.39
/ea

Key Features

System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Outside Diameter
2 7/64 in
Bore Diameter
7/16 in
Coupling Overall Length
1 33/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470002
Zoro #
G216035350
UPC #
0685144700025
Country of Origin
United States

Dimensions

Outside Diameter
2 7/64 in
Bore Diameter
7/16 in
Coupling Overall Length
1 33/64 in
Coupling Size
SS095
Hub Diameter
2 7/64 in
Minimum Bore Diameter
1/4 in
Length through Bore
1 in
Maximum Bore Diameter
1 in

Details

System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Hub Material
Stainless Steel
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Weight
1.01 lb
Bore Type
Machinable Bore
Maximum Speed
9,000 RPM
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)

Description

Jaw Coupling Hub, Coupling Size SS095, Outside Diameter 2 7/64 in, Coupling Overall Length 1 33/64 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Bore Type Machinable Bore, Features The SS Type coupling consists of two standard SS Type hubs and one spider, Hub Diameter 2 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.