Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.125" O.D.

  • Mfr # 68514410796

  • Zoro # G916035346


product price: $24.39
/ea

Key Features

Bore Diameter
1/2 in
Included Screws
(1) Set Screw
Hub Material
Aluminum
Keyway Width
1/8 in
Weight
0.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410796
Zoro #
G916035346
UPC #
0685144107961
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
Keyway Width
1/8 in
Hub Diameter
1 17/32 in
Keyway Depth
1/16 in
Length through Bore
0.9 in
Coupling Overall Length
2 11/32 in
Coupling Size
AL090
Maximum Bore Diameter
7/8 in
Minimum Bore Diameter
1/4 in
Outside Diameter
2 1/8 in

Details

Included Screws
(1) Set Screw
Hub Material
Aluminum
Weight
0.25 lb
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Features
Interchangeable, Passivated
Maximum Speed
9,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Corrosion Resistant

Description

Jaw Coupling Hub, Coupling Size AL090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 11/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated, Hub Diameter 1 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.