Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.125" O.D.

  • Mfr # 68514410798

  • Zoro # G016035338


product price: $25.69
/ea

Key Features

Minimum Bore Diameter
1/4 in
Coupling Size
AL090
Minimum Operating Temperature
-40 Degrees F
Features
Interchangeable, Passivated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410798
Zoro #
G016035338
UPC #
0685144107985
Country of Origin
United States

Dimensions

Minimum Bore Diameter
1/4 in
Coupling Size
AL090
Keyway Width
3/16 in
Length through Bore
0.9 in
Coupling Overall Length
2 11/32 in
Keyway Depth
3/32 in
Bore Diameter
5/8 in
Outside Diameter
2 1/8 in
Maximum Bore Diameter
7/8 in
Hub Diameter
1 17/32 in

Details

Minimum Operating Temperature
-40 Degrees F
Features
Interchangeable, Passivated
System of Measurement
Inch
Maximum Speed
9,000 RPM
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Weight
0.25 lb
Included Screws
(1) Set Screw
Maximum Operating Temperature
212 Degrees F
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 11/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.