Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.125" O.D.

  • Mfr # 68514410800

  • Zoro # G516035357


product price: $24.39
/ea

Key Features

Bore Diameter
3/4 in
Features
Interchangeable, Passivated
Length through Bore
0.9 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514410800
Zoro #
G516035357
UPC #
0685144108005
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Length through Bore
0.9 in
Coupling Size
AL090
Coupling Overall Length
2 11/32 in
Maximum Bore Diameter
7/8 in
Hub Diameter
1 17/32 in
Outside Diameter
2 1/8 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Minimum Bore Diameter
1/4 in

Details

Features
Interchangeable, Passivated
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Weight
0.25 lb
Maximum Operating Temperature
212 Degrees F
Maximum Speed
9,000 RPM
Number of Locking Screws
1
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze)
Hub Material
Aluminum
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 11/32 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.228 (Buna N Rubber), 0.343 (Urethane), 0.636 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.