Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.125" O.D.

  • Mfr # 68514417852

  • Zoro # G516035494


product price: $39.15
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Hub Diameter
2 1/8 in
Features
Interchangeable, Passivated
Number of Locking Screws
1
Keyway Depth
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514417852
Zoro #
G516035494
UPC #
0685144178527
Country of Origin
United States

Dimensions

Hub Diameter
2 1/8 in
Keyway Depth
3/32 in
Coupling Size
AL095
Maximum Bore Diameter
1 1/8 in
Minimum Bore Diameter
1/2 in
Outside Diameter
2 1/8 in
Coupling Overall Length
2 1/2 in
Keyway Width
3/16 in
Bore Diameter
3/4 in
Length through Bore
1 in

Details

Minimum Operating Temperature
-40 Degrees F
Features
Interchangeable, Passivated
Number of Locking Screws
1
Item
Jaw Coupling Hub
Maximum Speed
9,000 RPM
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
System of Measurement
Inch
Hub Material
Aluminum
Weight
0.33 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze)
Bore Type
Round Bore with Keyway
Resistance Properties
Corrosion Resistant

Description

Jaw Coupling Hub, Coupling Size AL095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.308 (Buna N Rubber), 0.462 (Urethane), 0.890 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated, Hub Diameter 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.