Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.453125" O.D.

  • Mfr # 68514470003

  • Zoro # G616035356


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Maximum Bore Diameter
1 3/8 in
Length through Bore
1.4 in
Minimum Bore Diameter
7/16 in
Hub Diameter
2 29/64 in
Coupling Size
SS100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470003
Zoro #
G616035356
UPC #
0685144700032
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 3/8 in
Length through Bore
1.4 in
Minimum Bore Diameter
7/16 in
Hub Diameter
2 29/64 in
Coupling Size
SS100
Coupling Overall Length
1 3/8 in
Bore Diameter
7/16 in
Outside Diameter
2 29/64 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
2.05 lb
Item
Jaw Coupling Hub
Hub Material
Stainless Steel
System of Measurement
Inch
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Bore Type
Machinable Bore
Maximum Speed
7,000 RPM
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)

Description

Jaw Coupling Hub, Coupling Size SS100, Outside Diameter 2 29/64 in, Coupling Overall Length 1 3/8 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Bore Type Machinable Bore, Features The SS Type coupling consists of two standard SS Type hubs and one spider, Hub Diameter 2 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.