Jaw Coupling Hub, 2.453125" O.D.
Mfr # 68514470019
Zoro # G516035289
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Features
The SS Type coupling consists of two standard SS Type hubs and one spide
Coupling Size
SS100
Maximum Bore Diameter
1 3/8 in
Keyway Depth
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514470019
Zoro #
G516035289
UPC #
0685144700193
Country of Origin
United States
Dimensions
Coupling Size
SS100
Maximum Bore Diameter
1 3/8 in
Keyway Depth
1/8 in
Outside Diameter
2 29/64 in
Length through Bore
1.4 in
Keyway Width
1/4 in
Coupling Overall Length
2 3/32 in
Bore Diameter
1 in
Minimum Bore Diameter
7/16 in
Hub Diameter
2 29/64 in
Details
Features
The SS Type coupling consists of two standard SS Type hubs and one spide
System of Measurement
Inch
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Stainless Steel
Weight
1.75 lb
Bore Type
Round Bore with Keyway
Shaft Locking Type
Set Screw
Maximum Speed
7,000 RPM
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Description
Jaw Coupling Hub, Coupling Size SS100, Outside Diameter 2 29/64 in, Coupling Overall Length 2 3/32 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.