Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.453125" O.D.

  • Mfr # 68514470022

  • Zoro # G216035299


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Coupling Overall Length
2 29/64 in
Bore Diameter
1 3/8 in
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470022
Zoro #
G216035299
UPC #
0685144700223
Country of Origin
United States

Dimensions

Coupling Overall Length
2 29/64 in
Bore Diameter
1 3/8 in
Maximum Bore Diameter
1 7/8 in
Hub Diameter
2 29/64 in
Coupling Size
SS100
Keyway Depth
5/32 in
Outside Diameter
2 29/64 in
Keyway Width
5/16 in
Minimum Bore Diameter
5/8 in
Length through Bore
1.8 in

Details

Features
The SS Type coupling consists of two standard SS Type hubs and one spider
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
1.48 lb
Hub Material
Stainless Steel
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Maximum Speed
7,000 RPM
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)

Description

Jaw Coupling Hub, Coupling Size SS100, Outside Diameter 2 29/64 in, Coupling Overall Length 2 29/64 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.