Jaw Coupling Hub, 2.53125" O.D.
Mfr # 68514417887
Zoro # G216035190
product price: $47.39
/eaKey Features
Minimum Operating Temperature
-40 Degrees F
Keyway Width
1/4 in
Maximum Operating Temperature
212 Degrees F
Features
Interchangeable, Passivated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514417887
Zoro #
G216035190
UPC #
0685144178879
Country of Origin
United States
Dimensions
Keyway Width
1/4 in
Coupling Size
AL099
Coupling Overall Length
2 13/16 in
Minimum Bore Diameter
1/2 in
Bore Diameter
1 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 3/16 in
Length through Bore
1 in
Outside Diameter
2 17/32 in
Details
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Features
Interchangeable, Passivated
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
(1) Set Screw
Maximum Speed
7,000 RPM
Number of Locking Screws
1
Item
Jaw Coupling Hub
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Hub Material
Aluminum
Weight
0.33 lb
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway
Description
Jaw Coupling Hub, Coupling Size AL099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 13/16 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.