Zoro Homepage

Jaw Coupling Hub, 2.53125" O.D.

  • Mfr # 68514417918

  • Zoro # G416035273


product price: $69.39
/ea

Key Features

Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Bore Diameter
5/8 in
Weight
0.62 lb
Coupling Size
AL100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514417918
Zoro #
G416035273
UPC #
0685144179180
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Coupling Size
AL100
Keyway Depth
3/32 in
Maximum Bore Diameter
1 3/8 in
Coupling Overall Length
3 1/2 in
Length through Bore
1.4 in
Keyway Width
3/16 in
Minimum Bore Diameter
1/2 in
Outside Diameter
2 17/32 in

Details

Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Weight
0.62 lb
Number of Locking Screws
1
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
Interchangeable, Passivated
Hub Material
Aluminum
Maximum Speed
7,000 RPM
Included Screws
(1) Set Screw
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.