Zoro Homepage

Jaw Coupling Hub, 2.53125" O.D.

  • Mfr # 68514417922

  • Zoro # G816035262


product price: $69.39
/ea

Key Features

Maximum Bore Diameter
1 3/8 in
Bore Diameter
7/8 in
Maximum Speed
7,000 RPM
Hub Material
Aluminum
Coupling Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514417922
Zoro #
G816035262
UPC #
0685144179227
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 3/8 in
Bore Diameter
7/8 in
Coupling Overall Length
3 1/2 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Minimum Bore Diameter
1/2 in
Length through Bore
1.4 in
Coupling Size
AL100
Outside Diameter
2 17/32 in

Details

Maximum Speed
7,000 RPM
Hub Material
Aluminum
Features
Interchangeable, Passivated
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Weight
0.62 lb
System of Measurement
Inch
Shaft Locking Type
Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Included Screws
(1) Set Screw
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.