Jaw Coupling Hub, 2.53125" O.D.
Mfr # 68514417928
Zoro # G616035660
product price: $69.40
/eaKey Features
Shaft Locking Type
Set Screw
Keyway Width
1/4 in
Coupling Size
AL100
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514417928
Zoro #
G616035660
UPC #
0685144179289
Country of Origin
United States
Dimensions
Keyway Width
1/4 in
Coupling Size
AL100
Bore Diameter
1 1/4 in
Length through Bore
1.4 in
Maximum Bore Diameter
1 3/8 in
Minimum Bore Diameter
1/2 in
Keyway Depth
1/8 in
Coupling Overall Length
3 1/2 in
Outside Diameter
2 17/32 in
Details
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Weight
0.56 lb
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Hub Material
Aluminum
Number of Locking Screws
1
Maximum Speed
7,000 RPM
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Features
Interchanbeable, Passivated
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Type
Round Bore with Keyway
Resistance Properties
Corrosion Resistant
Description
Jaw Coupling Hub, Coupling Size AL100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchanbeable, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.