Jaw Coupling Hub, 2.53125" O.D.
Mfr # 68514417986
Zoro # G816035231
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Coupling Overall Length
4 1/4 in
Minimum Bore Diameter
5/8 in
Number of Locking Screws
1
Maximum Bore Diameter
1 5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514417986
Zoro #
G816035231
UPC #
0685144179869
Country of Origin
United States
Dimensions
Coupling Overall Length
4 1/4 in
Minimum Bore Diameter
5/8 in
Maximum Bore Diameter
1 5/8 in
Keyway Width
5/16 in
Coupling Size
AL110
Keyway Depth
5/32 in
Length through Bore
1.7 in
Bore Diameter
1 3/8 in
Outside Diameter
2 17/32 in
Details
Number of Locking Screws
1
System of Measurement
Inch
Included Screws
(1) Set Screw
Maximum Speed
5,000 RPM
Hub Material
Aluminum
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Item
Jaw Coupling Hub
Weight
1.15 lb
Shaft Locking Type
Set Screw
Features
Interchangeable, Passivated
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway
Description
Jaw Coupling Hub, Coupling Size AL110, Outside Diameter 2 17/32 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.