Jaw Coupling Hub, 2.53125" O.D.
Mfr # 68514417987
Zoro # G616035639
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Weight
1.15 lb
Coupling Overall Length
4 1/4 in
Bore Diameter
1 7/16 in
System of Measurement
Inch
Features
Interchangeable, Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514417987
Zoro #
G616035639
UPC #
0685144179876
Country of Origin
United States
Dimensions
Coupling Overall Length
4 1/4 in
Bore Diameter
1 7/16 in
Keyway Depth
3/16 in
Maximum Bore Diameter
1 5/8 in
Coupling Size
AL110
Length through Bore
1.7 in
Keyway Width
3/8 in
Minimum Bore Diameter
5/8 in
Outside Diameter
2 17/32 in
Details
Weight
1.15 lb
System of Measurement
Inch
Features
Interchangeable, Passivated
Hub Material
Aluminum
Number of Locking Screws
1
Maximum Speed
5,000 RPM
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Resistance Properties
Corrosion Resistant
Description
Jaw Coupling Hub, Coupling Size AL110, Outside Diameter 2 17/32 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.