Jaw Coupling Hub, 2.53125" O.D.
Mfr # 68514417988
Zoro # G116035252
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Coupling Overall Length
4 1/4 in
Weight
1.15 lb
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514417988
Zoro #
G116035252
UPC #
0685144179883
Country of Origin
United States
Dimensions
Coupling Overall Length
4 1/4 in
Coupling Size
AL110
Minimum Bore Diameter
5/8 in
Maximum Bore Diameter
1 5/8 in
Length through Bore
1.7 in
Bore Diameter
1 1/2 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Outside Diameter
2 17/32 in
Details
Weight
1.15 lb
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Maximum Speed
5,000 RPM
Number of Locking Screws
1
Features
Interchangeable, Passivated
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway
Description
Jaw Coupling Hub, Coupling Size AL110, Outside Diameter 2 17/32 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant, Features Interchangeable, Passivated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.