Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514411334

  • Zoro # G016035284


product price: $36.59
/ea

Key Features

Number of Locking Screws
1
Hub Material
Sintered Iron
Maximum Bore Diameter
1 3/16 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
1.13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68514411334
Zoro #
G016035284
UPC #
0685144113344
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 3/16 in
Outside Diameter
2 35/64 in
Keyway Depth
1/16 in
Keyway Width
1/8 in
Coupling Size
L099
Bore Diameter
1/2 in
Length through Bore
1.1 in
Hub Diameter
2 35/64 in
Minimum Bore Diameter
7/16 in
Coupling Overall Length
2 27/32 in

Details

Number of Locking Screws
1
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
1.13 lb
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
System of Measurement
Inch
Features
No Metal to Metal Contact
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Maximum Speed
7,000 RPM
Fail Safe
Yes
Shaft Locking Type
Set Screw
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 35/64 in, Coupling Overall Length 2 27/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.