Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514411510

  • Zoro # G616035622


product price: $51.85
/ea

Key Features

Keyway Width
3/16 in
Minimum Bore Diameter
7/16 in
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Coupling Size
L100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411510
Zoro #
G616035622
UPC #
0685144115102
Country of Origin
United States

Dimensions

Keyway Width
3/16 in
Minimum Bore Diameter
7/16 in
Coupling Size
L100
Maximum Bore Diameter
1 3/8 in
Keyway Depth
3/32 in
Coupling Overall Length
3 31/64 in
Length through Bore
1.4 in
Hub Diameter
2 35/64 in
Outside Diameter
2 35/64 in
Bore Diameter
5/8 in

Details

Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Fail Safe
Yes
Number of Locking Screws
1
System of Measurement
Inch
Features
No Metal to Metal Contact
Weight
1.55 lb
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Maximum Speed
7,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 35/64 in, Coupling Overall Length 3 31/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.