Zoro Homepage

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514431297

  • Zoro # G516035210


product price: $33.75
/ea

Key Features

Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Length through Bore
1.1 in
System of Measurement
Inch
Outside Diameter
2 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514431297
Zoro #
G516035210
UPC #
0685144312976
Country of Origin
United States

Dimensions

Length through Bore
1.1 in
Outside Diameter
2 35/64 in
Hub Diameter
2 35/64 in
Bore Diameter
7/16 in
Maximum Bore Diameter
1 3/16 in
Coupling Overall Length
2 27/32 in
Coupling Size
L099
Minimum Bore Diameter
7/16 in

Details

Hub Material
Sintered Iron
Included Screws
(1) Set Screw
System of Measurement
Inch
Weight
1.28 lb
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Fail Safe
Yes
Maximum Speed
7,000 RPM
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Item
Jaw Coupling Hub
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Number of Locking Screws
1
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 35/64 in, Coupling Overall Length 2 27/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.