Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514435686

  • Zoro # G416035679


product price: $51.85
/ea

Key Features

Hub Material
Sintered Iron
Fail Safe
Yes
Bore Diameter
7/8 in
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514435686
Zoro #
G416035679
UPC #
0685144356864
Country of Origin
United States

Dimensions

Bore Diameter
7/8 in
Hub Diameter
2 35/64 in
Coupling Overall Length
3 31/64 in
Keyway Depth
1/8 in
Length through Bore
1.4 in
Keyway Width
1/4 in
Outside Diameter
2 35/64 in
Coupling Size
L100
Maximum Bore Diameter
1 3/8 in
Minimum Bore Diameter
7/16 in

Details

Hub Material
Sintered Iron
Fail Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Maximum Speed
7,000 RPM
Features
No Metal to Metal Contact
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
System of Measurement
Inch
Weight
1.46 lb
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 35/64 in, Coupling Overall Length 3 31/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.