Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514437243

  • Zoro # G516035470


product price: $52.49
/ea

Key Features

Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Hub Diameter
2 35/64 in
Hub Material
Sintered Iron
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514437243
Zoro #
G516035470
UPC #
0685144179784
Country of Origin
United States

Dimensions

Hub Diameter
2 35/64 in
Outside Diameter
2 35/64 in
Keyway Depth
5/64 in
Maximum Bore Diameter
1 3/8 in
Minimum Bore Diameter
7/16 in
Keyway Width
5/32 in
Bore Diameter
5/8 in
Length through Bore
1.4 in
Coupling Overall Length
3 31/64 in
Coupling Size
L100

Details

Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Hub Material
Sintered Iron
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
1.55 lb
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Fail Safe
Yes
System of Measurement
Inch
Maximum Speed
7,000 RPM
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 35/64 in, Coupling Overall Length 3 31/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth 5/64 in, Keyway Width 5/32 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.