Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514438203

  • Zoro # G216035565


product price: $33.75
/ea

Key Features

Keyway Depth
1/8 in
Number of Locking Screws
1
Fail Safe
Yes
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514438203
Zoro #
G216035565
UPC #
0685144382030
Country of Origin
United States

Dimensions

Keyway Depth
1/8 in
Minimum Bore Diameter
7/16 in
Bore Diameter
7/8 in
Maximum Bore Diameter
1 3/16 in
Outside Diameter
2 35/64 in
Coupling Overall Length
2 27/32 in
Coupling Size
L099
Keyway Width
1/4 in
Hub Diameter
2 35/64 in
Length through Bore
1.1 in

Details

Number of Locking Screws
1
Fail Safe
Yes
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
7,000 RPM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Weight
1.17 lb
Horsepower @ 100 RPM
0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
System of Measurement
Inch
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Hub Material
Sintered Iron
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 35/64 in, Coupling Overall Length 2 27/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.504 (Buna N Rubber), 0.7572 (Urethane), 1.256 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.