Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2.546875" O.D.

  • Mfr # 68514445212

  • Zoro # G816035668


product price: $51.85
/ea

Key Features

Bore Diameter
3/4 in
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Outside Diameter
2 35/64 in
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514445212
Zoro #
G816035668
UPC #
0685144452122
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Outside Diameter
2 35/64 in
Coupling Size
L100
Length through Bore
1.4 in
Maximum Bore Diameter
1 3/8 in
Minimum Bore Diameter
7/16 in
Coupling Overall Length
3 31/64 in
Hub Diameter
2 35/64 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Included Screws
(1) Set Screw
Fail Safe
Yes
System of Measurement
Inch
Maximum Speed
7,000 RPM
Weight
1.51 lb
Number of Locking Screws
1
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze)
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore

Description

Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 35/64 in, Coupling Overall Length 3 31/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.662 (Buna N Rubber), 0.933 (Urethane), 1.799 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.