Jaw Coupling Hub, 27.4 mm O.D.
Mfr # 68514410216
Zoro # G616035646
product price: $6.79
/eaKey Features
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Coupling Size
L050
Fail Safe
Yes
Hub Material
Sintered Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514410216
Zoro #
G616035646
UPC #
0685144102164
Country of Origin
United States
Dimensions
Coupling Size
L050
Hub Diameter
27.4 mm
Minimum Bore Diameter
6 mm
Bore Diameter
10 mm
Maximum Bore Diameter
16 mm
Outside Diameter
27.4 mm
Length through Bore
15.8 mm
Coupling Overall Length
43.4 mm
Details
Number of Locking Screws
1
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Hub Material
Sintered Iron
Shaft Locking Type
Set Screw
Maximum Speed
18,000 RPM
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Features
No Metal to Metal Contact
Weight
0.12 lb
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 27.4 mm, Coupling Overall Length 43.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 10 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.