Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 27.4 mm O.D.

  • Mfr # 68514441313

  • Zoro # G616035196


product price: $6.35
/ea

Key Features

Maximum Speed
18,000 RPM
Bore Diameter
9 mm
Length through Bore
15.8 mm
Outside Diameter
27.4 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441313
Zoro #
G616035196
UPC #
0685144413130
Country of Origin
United States

Dimensions

Bore Diameter
9 mm
Length through Bore
15.8 mm
Outside Diameter
27.4 mm
Coupling Overall Length
43.4 mm
Maximum Bore Diameter
16 mm
Minimum Bore Diameter
6 mm
Keyway Depth
1.4 mm
Hub Diameter
27.4 mm
Keyway Width
3 mm
Coupling Size
L050

Details

Maximum Speed
18,000 RPM
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
System of Measurement
Metric
Item
Jaw Coupling Hub
Included Screws
(1) Set Screw
Hub Material
Sintered Iron
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Weight
0.12 lb
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Fail Safe
Yes
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 27.4 mm, Coupling Overall Length 43.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth 1.4 mm, Keyway Width 3 mm, Bore Diameter 9 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.