Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 27.4 mm O.D.

  • Mfr # 68514441451

  • Zoro # G816035675


product price: $6.35
/ea

Key Features

Shaft Locking Type
Set Screw
Coupling Overall Length
43.4 mm
Minimum Operating Temperature
-40 Degrees F
Bore Diameter
15 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441451
Zoro #
G816035675
UPC #
0685144414519
Country of Origin
United States

Dimensions

Coupling Overall Length
43.4 mm
Bore Diameter
15 mm
Coupling Size
L050
Outside Diameter
27.4 mm
Maximum Bore Diameter
16 mm
Keyway Width
5 mm
Hub Diameter
27.4 mm
Length through Bore
15.8 mm
Keyway Depth
2.3 mm
Minimum Bore Diameter
6 mm

Details

Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Hub Material
Sintered Iron
Number of Locking Screws
1
Fail Safe
Yes
Included Screws
(1) Set Screw
Maximum Speed
18,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
System of Measurement
Metric
Weight
0.1 lb
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 27.4 mm, Coupling Overall Length 43.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 15 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.