Zoro Homepage

Jaw Coupling Hub, 27.4 mm O.D.

  • Mfr # 68514448510

  • Zoro # G516035319


product price: $6.35
/ea

Key Features

Fail Safe
Yes
Bore Diameter
12 mm
Maximum Operating Temperature
212 Degrees F
Outside Diameter
27.4 mm
Hub Material
Sintered Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514448510
Zoro #
G516035319
UPC #
0685144485106
Country of Origin
United States

Dimensions

Bore Diameter
12 mm
Outside Diameter
27.4 mm
Length through Bore
15.8 mm
Coupling Size
L050
Maximum Bore Diameter
16 mm
Coupling Overall Length
43.4 mm
Hub Diameter
27.4 mm
Minimum Bore Diameter
1/4 mm

Details

Fail Safe
Yes
Maximum Operating Temperature
212 Degrees F
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Weight
0.11 lb
Features
No Metal to Metal Contact
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Item
Jaw Coupling Hub
Maximum Speed
18,000 RPM
Horsepower @ 100 RPM
26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze)
Number of Locking Screws
1
System of Measurement
Metric
Bore Type
Round Bore
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L050, Outside Diameter 27.4 mm, Coupling Overall Length 43.4 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 26.3(Buna N Rubber), 39 (Urethane), 50 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 12 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.