Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514411733

  • Zoro # G016035482


product price: $68.39
/ea

Key Features

Maximum Bore Diameter
1 5/8 in
Fail Safe
Yes
Bore Type
Round Bore
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Outside Diameter
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411733
Zoro #
G016035482
UPC #
0685144445988
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 5/8 in
Outside Diameter
3 5/16 in
Coupling Overall Length
4 7/32 in
Length through Bore
1.7 in
Minimum Bore Diameter
1 5/8 in
Bore Diameter
5/8 in
Hub Diameter
3 5/16 in
Coupling Size
L110

Details

Fail Safe
Yes
Bore Type
Round Bore
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Included Screws
(1) Set Screw
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
No Metal to Metal Contact
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
System of Measurement
Inch
Weight
3.1 lb
Item
Jaw Coupling Hub
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 7/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.