Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514411738

  • Zoro # G916035520


product price: $68.29
/ea

Key Features

Maximum Bore Diameter
1 5/8 in
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Coupling Size
L110
Length through Bore
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411738
Zoro #
G916035520
UPC #
0685144467515
Country of Origin
United States

Dimensions

Maximum Bore Diameter
1 5/8 in
Coupling Size
L110
Length through Bore
1.7 in
Keyway Width
1/4 in
Hub Diameter
3 5/16 in
Bore Diameter
15/16 in
Keyway Depth
1/8 in
Minimum Bore Diameter
5/8 in
Coupling Overall Length
4 7/32 in
Outside Diameter
3 5/16 in

Details

Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Fail Safe
Yes
Hub Material
Sintered Iron
Item
Jaw Coupling Hub
Number of Locking Screws
1
Weight
2.96 lb
Maximum Speed
5,000 RPM
System of Measurement
Inch
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Maximum Operating Temperature
212 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 7/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 15/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.