Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514411739

  • Zoro # G016035413


product price: $70.29
/ea

Key Features

System of Measurement
Inch
Number of Locking Screws
1
Maximum Speed
5,000 RPM
Keyway Width
1/4 in
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411739
Zoro #
G016035413
UPC #
0685144117397
Country of Origin
United States

Dimensions

Keyway Width
1/4 in
Bore Diameter
1 in
Keyway Depth
1/8 in
Minimum Bore Diameter
5/8 in
Hub Diameter
3 5/16 in
Coupling Size
L110
Coupling Overall Length
4 7/32 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
3 5/16 in
Length through Bore
1.7 in

Details

System of Measurement
Inch
Item
Jaw Coupling Hub
Number of Locking Screws
1
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Weight
2.92 lb
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Hub Material
Sintered Iron
Included Screws
(1) Set Screw
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Features
No Metal to Metal Contact
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 7/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.