Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514411742

  • Zoro # G716035492


product price: $68.29
/ea

Key Features

Coupling Overall Length
4 7/32 in
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Coupling Size
L110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411742
Zoro #
G716035492
UPC #
0685144117427
Country of Origin
United States

Dimensions

Coupling Overall Length
4 7/32 in
Coupling Size
L110
Bore Diameter
1 3/16 in
Minimum Bore Diameter
5/8 in
Keyway Depth
1/8 in
Outside Diameter
3 5/16 in
Length through Bore
1.7 in
Keyway Width
1/4 in
Hub Diameter
3 5/16 in
Maximum Bore Diameter
1 5/8 in

Details

Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Item
Jaw Coupling Hub
Number of Locking Screws
1
Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Weight
2.81 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Resistance Properties
Water Resistant, Oil Resistant
System of Measurement
Inch
Included Screws
(1) Set Screw
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 7/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.