Zoro Homepage

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514411745

  • Zoro # G216035510


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Coupling Overall Length
4 7/32 in
Weight
2.67 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Keyway Depth
5/32 in
Bore Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411745
Zoro #
G216035510
UPC #
0685144481825
Country of Origin
United States

Dimensions

Coupling Overall Length
4 7/32 in
Keyway Depth
5/32 in
Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Minimum Bore Diameter
5/8 in
Coupling Size
L110
Hub Diameter
3 5/16 in
Maximum Bore Diameter
1 5/8 in
Length through Bore
1.7 in
Outside Diameter
3 5/16 in

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 7/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.