Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514411746

  • Zoro # G716035621


product price: $58.19
/ea

Key Features

Outside Diameter
3 5/16 in
Features
No Metal to Metal Contact
Bore Diameter
1 7/16 in
System of Measurement
Inch
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514411746
Zoro #
G716035621
UPC #
0685144372437
Country of Origin
United States

Dimensions

Outside Diameter
3 5/16 in
Bore Diameter
1 7/16 in
Coupling Size
L110
Keyway Depth
3/16 in
Length through Bore
1.7 in
Keyway Width
3/8 in
Minimum Bore Diameter
5/8 in
Hub Diameter
3 5/16 in
Coupling Overall Length
4 7/32 in
Maximum Bore Diameter
1 5/8 in

Details

Features
No Metal to Metal Contact
System of Measurement
Inch
Included Screws
(1) Set Screw
Fail Safe
Yes
Weight
2.62 lb
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Hub Material
Sintered Iron
Minimum Operating Temperature
-40 Degrees F
Number of Locking Screws
1
Item
Jaw Coupling Hub
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 7/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.