Jaw Coupling Hub, 3.3125" O.D.
Mfr # 68514417977
Zoro # G616035455
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Bore Diameter
5/8 in
Maximum Operating Temperature
212 Degrees F
Coupling Overall Length
4 1/4 in
Length through Bore
1.7 in
Hub Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514417977
Zoro #
G616035455
UPC #
0685144179777
Country of Origin
United States
Dimensions
Bore Diameter
5/8 in
Coupling Overall Length
4 1/4 in
Length through Bore
1.7 in
Outside Diameter
3 5/16 in
Coupling Size
AL110
Minimum Bore Diameter
5/8 in
Hub Diameter
3 5/16 in
Maximum Bore Diameter
1 5/8 in
Details
Maximum Operating Temperature
212 Degrees F
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Features
Interchangeable with all hub sizes standard for the L-Line and AL-Line products
Item
Jaw Coupling Hub
System of Measurement
Inch
Weight
1.15 lb
Number of Locking Screws
1
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore
Description
Jaw Coupling Hub, Coupling Size AL110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.