Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514417978

  • Zoro # G916035476


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Length through Bore
1.7 in
Bore Diameter
3/4 in
Hub Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514417978
Zoro #
G916035476
UPC #
0685144179784
Country of Origin
United States

Dimensions

Length through Bore
1.7 in
Bore Diameter
3/4 in
Outside Diameter
3 5/16 in
Keyway Width
3/16 in
Hub Diameter
3 5/16 in
Minimum Bore Diameter
5/8 in
Coupling Size
AL110
Coupling Overall Length
4 1/4 in
Keyway Depth
3/32 in
Maximum Bore Diameter
1 5/8 in

Details

Minimum Operating Temperature
-40 Degrees F
Included Screws
(1) Set Screw
Hub Material
Aluminum
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)
Weight
1.15 lb
Number of Locking Screws
1
Item
Jaw Coupling Hub
Features
Interchangeable with all hub sizes standard for the L-Line and AL-Line products
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size AL110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Aluminum, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.