Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.3125" O.D.

  • Mfr # 68514470004

  • Zoro # G116035412


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Coupling Overall Length
2 9/16 in
Length through Bore
1.7 in
System of Measurement
Inch
Hub Diameter
3 5/16 in
Minimum Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470004
Zoro #
G116035412
UPC #
0685144700049
Country of Origin
United States

Dimensions

Coupling Overall Length
2 9/16 in
Length through Bore
1.7 in
Hub Diameter
3 5/16 in
Minimum Bore Diameter
5/8 in
Outside Diameter
3 5/16 in
Maximum Bore Diameter
1 5/8 in
Coupling Size
SS110
Bore Diameter
5/8 in

Details

Item
Jaw Coupling Hub
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Included Screws
None
Number of Locking Screws
0
Maximum Operating Temperature
212 Degrees F
Weight
3.72 lb
Hub Material
Stainless Steel
Bore Type
Machinable Bore
Maximum Speed
5,000 RPM
Horsepower @ 100 RPM
1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber)

Description

Jaw Coupling Hub, Coupling Size SS110, Outside Diameter 3 5/16 in, Coupling Overall Length 2 9/16 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1188 (Urethane), 2268 (Hytrel and Bronze), 792 (Buna N Rubber), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Bore Type Machinable Bore, Features The SS Type coupling consists of two standard SS Type hubs and one spider, Hub Diameter 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.