Jaw Coupling Hub, 34.5 mm O.D.
Mfr # 68514410416
Zoro # G016035307
product price: $10.49
/eaKey Features
Length through Bore
19.1 mm
Minimum Operating Temperature
-40 Degrees F
Coupling Size
L070
Weight
0.26 lb
Features
No Metal to Metal Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514410416
Zoro #
G016035307
UPC #
0685144104168
Country of Origin
United States
Dimensions
Length through Bore
19.1 mm
Coupling Size
L070
Hub Diameter
34.5 mm
Minimum Bore Diameter
6 mm
Bore Diameter
1/4 in
Outside Diameter
34.5 mm
Maximum Bore Diameter
19 mm
Coupling Overall Length
50.3 mm
Details
Minimum Operating Temperature
-40 Degrees F
Weight
0.26 lb
Features
No Metal to Metal Contact
Hub Material
Sintered Iron
Fail Safe
Yes
Number of Locking Screws
1
Shaft Locking Type
Set Screw
System of Measurement
Metric
Maximum Speed
14,000 RPM
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 34.5 mm, Coupling Overall Length 50.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.