Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 34.5 mm O.D.

  • Mfr # 68514441317

  • Zoro # G116035597


product price: $11.55
/ea

Key Features

Keyway Depth
2.3 mm
Hub Diameter
34.5 mm
Length through Bore
19.1 mm
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441317
Zoro #
G116035597
UPC #
0685144413178
Country of Origin
United States

Dimensions

Keyway Depth
2.3 mm
Hub Diameter
34.5 mm
Length through Bore
19.1 mm
Bore Diameter
14 mm
Maximum Bore Diameter
19 mm
Coupling Size
L070
Minimum Bore Diameter
6 mm
Coupling Overall Length
50.3 mm
Keyway Width
5 mm
Outside Diameter
34.5 mm

Details

Item
Jaw Coupling Hub
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Weight
0.23 lb
Features
No Metal to Metal Contact
System of Measurement
Metric
Maximum Operating Temperature
212 Degrees F
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Fail Safe
Yes
Number of Locking Screws
1
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Maximum Speed
14,000 RPM
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 34.5 mm, Coupling Overall Length 50.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.