Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 34.5 mm O.D.

  • Mfr # 68514441319

  • Zoro # G716035645


product price: $9.35
/ea

Key Features

Bore Diameter
19 mm
Number of Locking Screws
1
Hub Diameter
34.5 mm
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514441319
Zoro #
G716035645
UPC #
0685144413192
Country of Origin
United States

Dimensions

Bore Diameter
19 mm
Hub Diameter
34.5 mm
Keyway Depth
2.8 mm
Coupling Overall Length
50.3 mm
Outside Diameter
34.5 mm
Keyway Width
6 mm
Maximum Bore Diameter
19 mm
Minimum Bore Diameter
6 mm
Coupling Size
L070
Length through Bore
19.1 mm

Details

Item
Jaw Coupling Hub
Number of Locking Screws
1
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
Weight
0.19 lb
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Features
No Metal to Metal Contact
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Metric
Fail Safe
Yes
Included Screws
(1) Set Screw
Bore Type
Round Bore with Keyway
Maximum Speed
14,000 RPM
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 34.5 mm, Coupling Overall Length 50.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth 2.8 mm, Keyway Width 6 mm, Bore Diameter 19 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.