Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 34.5 mm O.D.

  • Mfr # 68514449870

  • Zoro # G016035543


product price: $16.19
/ea

Key Features

Coupling Size
L070
Maximum Operating Temperature
212 Degrees F
System of Measurement
Metric
Included Screws
(1) Set Screw
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514449870
Zoro #
G016035543
UPC #
0685144498700
Country of Origin
United States

Dimensions

Coupling Size
L070
Bore Diameter
10 mm
Keyway Width
3 mm
Minimum Bore Diameter
6 mm
Hub Diameter
34.5 mm
Length through Bore
19.1 mm
Maximum Bore Diameter
19 mm
Keyway Depth
1.4 mm
Outside Diameter
34.5 mm
Coupling Overall Length
50.3 mm

Details

Maximum Operating Temperature
212 Degrees F
System of Measurement
Metric
Included Screws
(1) Set Screw
Horsepower @ 100 RPM
0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze)
Features
No Metal to Metal Contact
Number of Locking Screws
1
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
14,000 RPM
Fail Safe
Yes
Hub Material
Sintered Iron
Weight
0.25 lb
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L070, Outside Diameter 34.5 mm, Coupling Overall Length 50.3 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.068 (Buna N Rubber), 0.103 (Urethane), 0.181 (Hytrel and Bronze), Keyway Depth 1.4 mm, Keyway Width 3 mm, Bore Diameter 10 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.