Zoro Homepage

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514412101

  • Zoro # G416035532


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Weight
4.26 lb
Bore Type
Round Bore
Bore Diameter
5/8 in
Maximum Bore Diameter
1 7/8 in
Coupling Size
L150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412101
Zoro #
G416035532
UPC #
0685144121158
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Maximum Bore Diameter
1 7/8 in
Coupling Size
L150
Outside Diameter
3 3/4 in
Minimum Bore Diameter
5/8 in
Length through Bore
1.8 in
Coupling Overall Length
4 1/2 in
Hub Diameter
3 3/4 in

Details

Weight
4.26 lb
Bore Type
Round Bore
Item
Jaw Coupling Hub
Compatible Center Element Manufacturer Part Number
L150
Hub Material
Sintered Iron
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Fail Safe
Yes
System of Measurement
Inch
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Included Screws
(1) Set Screw
Maximum Speed
5,000 RPM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Compatible Center Element Manufacturer Part Number L150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.