Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514412107

  • Zoro # G416035488


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Keyway Width
1/4 in
Coupling Overall Length
4 1/2 in
Bore Diameter
1 in
Included Screws
(1) Set Screw
Weight
4.09 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412107
Zoro #
G416035488
UPC #
0685144121196
Country of Origin
United States

Dimensions

Keyway Width
1/4 in
Coupling Overall Length
4 1/2 in
Bore Diameter
1 in
Outside Diameter
3 3/4 in
Keyway Depth
1/8 in
Hub Diameter
3 3/4 in
Minimum Bore Diameter
5/8 in
Coupling Size
L150
Length through Bore
1.8 in
Maximum Bore Diameter
1 7/8 in

Details

Included Screws
(1) Set Screw
Weight
4.09 lb
Hub Material
Sintered Iron
Maximum Speed
5,000 RPM
Fail Safe
Yes
Shaft Locking Type
Set Screw
System of Measurement
Inch
Features
No Metal to Metal Contact
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Number of Locking Screws
1
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.