Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514412110

  • Zoro # G316035540


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
5,000 RPM
Fail Safe
Yes
Weight
3.97 lb
Hub Material
Sintered Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412110
Zoro #
G316035540
UPC #
0685144413376
Country of Origin
United States

Dimensions

Keyway Depth
1/8 in
Coupling Overall Length
4 1/2 in
Minimum Bore Diameter
5/8 in
Maximum Bore Diameter
1 7/8 in
Keyway Width
1/4 in
Bore Diameter
1 3/16 in
Outside Diameter
3 3/4 in
Coupling Size
L150
Length through Bore
1.8 in
Hub Diameter
3 3/4 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
5,000 RPM
Fail Safe
Yes
Weight
3.97 lb
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
Number of Locking Screws
1
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.