Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514412113

  • Zoro # G416035525


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Keyway Width
5/16 in
Minimum Operating Temperature
-40 Degrees F
Coupling Size
L150
Minimum Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412113
Zoro #
G416035525
UPC #
0685144121172
Country of Origin
United States

Dimensions

Keyway Width
5/16 in
Coupling Size
L150
Minimum Bore Diameter
5/8 in
Keyway Depth
5/32 in
Outside Diameter
3 3/4 in
Coupling Overall Length
4 1/2 in
Hub Diameter
3 3/4 in
Bore Diameter
1 3/8 in
Length through Bore
1.8 in
Maximum Bore Diameter
1 7/8 in

Details

Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Maximum Operating Temperature
212 Degrees F
Fail Safe
Yes
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Speed
5,000 RPM
Included Screws
(1) Set Screw
Number of Locking Screws
1
Hub Material
Sintered Iron
Weight
3.73 lb
System of Measurement
Inch
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.