Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514412114

  • Zoro # G716035515


product price: $74.49
/ea

Key Features

Hub Diameter
3 3/4 in
Coupling Overall Length
4 1/2 in
Maximum Bore Diameter
1 7/8 in
Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412114
Zoro #
G716035515
UPC #
0685144117410
Country of Origin
United States

Dimensions

Hub Diameter
3 3/4 in
Coupling Overall Length
4 1/2 in
Maximum Bore Diameter
1 7/8 in
Keyway Width
3/8 in
Coupling Size
L150
Bore Diameter
1 7/16 in
Keyway Depth
3/16 in
Outside Diameter
3 3/4 in
Minimum Bore Diameter
5/8 in
Length through Bore
1.8 in

Details

Minimum Operating Temperature
-40 Degrees F
Hub Material
Sintered Iron
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Features
No Metal to Metal Contact
Number of Locking Screws
1
Weight
3.76 lb
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Included Screws
(1) Set Screw
Item
Jaw Coupling Hub
Fail Safe
Yes
System of Measurement
Inch
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.