Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514412121

  • Zoro # G216035572


product price: $74.49
/ea

Key Features

Minimum Bore Diameter
5/8 in
Keyway Depth
1/4 in
Maximum Bore Diameter
1 7/8 in
Keyway Width
1/2 in
Outside Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514412121
Zoro #
G216035572
UPC #
0685144117380
Country of Origin
United States

Dimensions

Minimum Bore Diameter
5/8 in
Keyway Depth
1/4 in
Maximum Bore Diameter
1 7/8 in
Keyway Width
1/2 in
Outside Diameter
3 3/4 in
Length through Bore
1.8 in
Coupling Size
L150
Bore Diameter
1 7/8 in
Hub Diameter
3 3/4 in
Coupling Overall Length
4 1/2 in

Details

Hub Material
Sintered Iron
Number of Locking Screws
1
Features
No Metal to Metal Contact
Maximum Speed
5,000 RPM
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Maximum Operating Temperature
212 Degrees F
Included Screws
(1) Set Screw
Fail Safe
Yes
Shaft Locking Type
Set Screw
Item
Jaw Coupling Hub
Weight
3.15 lb
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.