Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514435750

  • Zoro # G716035553


product price: $74.46
/ea

Key Features

Hub Diameter
3 3/4 in
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Included Screws
(1) Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514435750
Zoro #
G716035553
UPC #
0685144262110
Country of Origin
United States

Dimensions

Hub Diameter
3 3/4 in
Coupling Overall Length
4 1/2 in
Bore Diameter
7/8 in
Coupling Size
L150
Outside Diameter
3 3/4 in
Length through Bore
1.8 in
Keyway Depth
1/8 in
Minimum Bore Diameter
5/8 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 7/8 in

Details

System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Number of Locking Screws
1
Hub Material
Sintered Iron
Weight
4.12 lb
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Item
Jaw Coupling Hub
Features
No Metal to Metal Contact
Fail Safe
Yes
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.