Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514448182

  • Zoro # G216035596


product price: $74.49
/ea

Key Features

Minimum Bore Diameter
5/8 in
Minimum Operating Temperature
-40 Degrees F
Bore Diameter
24 mm
Features
No Metal to Metal Contact
Length through Bore
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514448182
Zoro #
G216035596
UPC #
0685144357526
Country of Origin
United States

Dimensions

Minimum Bore Diameter
5/8 in
Bore Diameter
24 mm
Length through Bore
1.8 in
Maximum Bore Diameter
1 7/8 in
Outside Diameter
3 3/4 in
Coupling Size
L150
Keyway Depth
3.3 mm
Hub Diameter
3 3/4 in
Coupling Overall Length
4 1/2 in
Keyway Width
8 mm

Details

Minimum Operating Temperature
-40 Degrees F
Features
No Metal to Metal Contact
Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Fail Safe
Yes
Item
Jaw Coupling Hub
Maximum Operating Temperature
212 Degrees F
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
4.12 lb
Maximum Speed
5,000 RPM
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Included Screws
(1) Set Screw
Number of Locking Screws
1
System of Measurement
Inch
Resistance Properties
Water Resistant, Oil Resistant
Bore Type
Round Bore with Keyway

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.