Zoro Homepage

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514470005

  • Zoro # G816035347


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
SS150
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Bore Diameter
5/8 in
Weight
4.82 lb
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470005
Zoro #
G816035347
UPC #
0685144700056
Country of Origin
United States

Dimensions

Coupling Size
SS150
Bore Diameter
5/8 in
Hub Diameter
3 3/4 in
Coupling Overall Length
2 3/4 in
Minimum Bore Diameter
5/8 in
Maximum Bore Diameter
1 7/8 in
Length through Bore
1.8 in
Outside Diameter
3 3/4 in

Details

Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Weight
4.82 lb
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
System of Measurement
Inch
Hub Material
Stainless Steel
Item
Jaw Coupling Hub
Included Screws
Rough Stock Bore
Bore Type
Machinable Bore
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Maximum Speed
5,000 RPM

Description

Jaw Coupling Hub, Coupling Size SS150, Outside Diameter 3 3/4 in, Coupling Overall Length 2 3/4 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 5/8 in, Bore Type Machinable Bore, Features The SS Type coupling consists of two standard SS Type hubs and one spider, Hub Diameter 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.