Zoro Homepage

Jaw Coupling Hub, 3.75" O.D.

  • Mfr # 68514470031

  • Zoro # G016035239


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 1/4 in
Outside Diameter
3 3/4 in
Maximum Bore Diameter
1 7/8 in
Length through Bore
1.8 in
Hub Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68514470031
Zoro #
G016035239
UPC #
0685144700315
Country of Origin
United States

Dimensions

Bore Diameter
1 1/4 in
Outside Diameter
3 3/4 in
Maximum Bore Diameter
1 7/8 in
Length through Bore
1.8 in
Hub Diameter
3 3/4 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Minimum Bore Diameter
5/8 in
Coupling Size
SS150
Coupling Overall Length
2 3/4 in

Details

Hub Material
Stainless Steel
Item
Jaw Coupling Hub
Features
The SS Type coupling consists of two standard SS Type hubs and one spider
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
System of Measurement
Inch
Weight
4.44 lb
Bore Type
Round Bore with Keyway
Horsepower @ 100 RPM
1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze)
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw

Description

Jaw Coupling Hub, Coupling Size SS150, Outside Diameter 3 3/4 in, Coupling Overall Length 2 3/4 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.967 (Buna N Rubber), 2.951 (Urethane), 5.883 (Hytrel and Bronze), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Features The SS Type coupling consists of two standard SS Type hubs and one spider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.