Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 44.5 mm O.D.

  • Mfr # 68514441321

  • Zoro # G816035682


product price: $11.35
/ea

Key Features

Bore Diameter
14 mm
Coupling Overall Length
54.1 mm
Features
No Metal to Metal Contact
Outside Diameter
44.5 mm
Hub Diameter
44.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68514441321
Zoro #
G816035682
UPC #
0685144413215
Country of Origin
United States

Dimensions

Bore Diameter
14 mm
Coupling Overall Length
54.1 mm
Outside Diameter
44.5 mm
Hub Diameter
44.5 mm
Coupling Size
L075
Keyway Width
5 mm
Minimum Bore Diameter
6 mm
Keyway Depth
2.3 mm
Maximum Bore Diameter
22 mm
Length through Bore
20.8 mm

Details

Features
No Metal to Metal Contact
Item
Jaw Coupling Hub
Number of Locking Screws
1
Weight
0.44 lb
Fail Safe
Yes
Hub Material
Sintered Iron
Shaft Locking Type
Set Screw
System of Measurement
Metric
Included Screws
(1) Set Screw
Standards
ANSI B92.1A, ANSI/AGMA 9002-B04, ANSI/AGMA 9112-A04, DIN 5480
Horsepower @ 100 RPM
0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze)
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
11,000 RPM
Maximum Operating Temperature
212 Degrees F
Bore Type
Round Bore with Keyway
Resistance Properties
Water Resistant, Oil Resistant

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 44.5 mm, Coupling Overall Length 54.1 mm, System of Measurement Metric, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.143 (Buna N Rubber), 0.214 (Urethane), 0.360 (Hytrel and Bronze), Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 14 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Resistance Properties Water Resistant, Oil Resistant, Fail Safe Yes, Features No Metal to Metal Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.